Out of Stock

Price: $40.95
We will notify you when this product is back in stock.
This item is currently out of stock
Receive an email when this item is in stock
Invalid Email Address
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Slant Fin 7" Filler Sleeve 30 Series
This filler sleeve covers gaps from 1" to 6". Includes back, top and front panels and damper vane. For use with Slant Fin baseboard heaters.
This filler sleeve covers gaps from 1" to 6". Includes back, top and front panels and damper vane. For use with Slant Fin baseboard heaters.
Weights & Dimensions
- Width 2-11/16 IN (6.83 cm)
- Height 7-7/8 IN (20 cm)
- Length 7 IN (17.78 cm)
Product Details
- Type Filler Sleeve
- Brand Slant Fin
- Material Galvanized Steel
- Manufacturers Part Number 101-409
- Color Family White
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Slant/Fin® 7" Filler Sleeve 30 Series 101-409
$40.95
- Product Information
- Customer Review
- Product Q&A
- Accessories