Wave Bike Racks
Flange Mounted
Use this flange mounted style for existing cement. Rugged 12 gauge steel keeps bicycles secure and ensures years of use. Designed without sharp edges for safety. Polyester powder coat finish withstands the elements. 36"H. 1-5/8" pipe diameter. Features 6" x 6" base plate with .50" diameter mounting holes.
Global Industrial
Model # :WB652778MGN
Global Industrial Wave Bike Rack, 7-Bike Capacity, Flange Mount, Green
|
Questions & Answers (0)
Product Description
PRICE
$465.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 in |
| Width | 6 in |
| Height | 36 in |
| Weight | 28.2 lbs |
| Tube Diameter | 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Wave Bike Rack |
| Color | Green |
| Mounting Location | Flange |
| Capacity | 7 Bikes |
| Material | Steel |
| Manufacturers Part Number | 652778MGN |
| Brand | Global Industrial |