RWM Casters 6" x 2" Signature™ Wheel with Sealed Roller Bearing for 1/2" Axle - Roller Bearing 600 Lb. Cap.
The Signature™ Premium Wheel has a lightweight, reinforced nylon core with a high strength non-marking elastomeric rubber tread. The round tread provides easy rolling. Our durable nylon core is six times stronger than polypropylene. The performance rubber tread is cut, tear and corrosion resistant and will not chunk out. It has the highest strength-to-weight ratio than any other wheel in the industry. The Signature™ Premium Wheel is excellent for floor protection, continuous towing and noise reduction.
RWM Casters 6"x 2" Signature™ Wheel - Sealed Roller Bearing for 1/2" Axle - SWR-0620-08
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 600 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 6 in |
| Axle Size | 1/2 in |
| Hub Length | 2-4/9 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | EHT Rubber on Nylon |
| Color | Blue |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | SWR-0620-08 |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |