Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Delta Plus

Model # :WBC0062795

MPN #: AN503180JJ

Delta Plus 6'L Shock Lanyard with Shock Pack, Snap Hook

Product Description
Double energy absorbing lanyard, made of high impact webbing, with 2 wide opening hooks, for short distances

Benefits:
  • Hygiene: Can wash harnesses and textiles with neutral soap
  • Sustainability: High webbing tenacity thanks to its weave and width
  • Ease of Use: NFC system guarantees traceability
Applications:
  • Public Works
  • Building
  • Finishing Works/Craftsmanship
  • Heavy Industry
  • Light Industry
  • Maintenance
  • Chemical Industry
  • Oil & Gas (Extraction)
  • Mining
  • Petrochemical
  • Power Energy
  • Transportation
  • Storage


PRICE
$79.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Weight Capacity308.7
Weight2 lbs
Extended Length6 in
Lanyard Length6 ft
Adjustable LengthNo

Product Details

Harness Connection MaterialSteel
TypeFlat Webbing Lanyard
Number of Legs1
ColorBlack/Yellow
StyleLanyard
Anchorage ConnectionSnap Hook
MaterialGalvanized Steel/Polyester
Package Quantity1
Manufacturers Part NumberAN503180JJ
Lanyard MaterialGalvanized Steel/Polyester
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
BrandDelta Plus

Compliance & Certifications

CertificationsCSA Z259.11-17, ANSI Z359.13-2013 (R2022), CE Category III