Applications:
- Manufacturing/Transformation
- Accommodation & Food Services
- Food & Beverage
Weights & Dimensions
| Size | 6-1/2 to 7-3/4 |
Product Details
| Type | Vented Bump Cap |
| Accessory Slots | No |
| Shell Material | HDPE |
| Package Quantity | 12 |
| Color | Yellow |
| Manufacturers Part Number | WEL19112YE |
| Suspension | 4 pt. Pin-Lock |
| Brand | Delta Plus |
| Hard Hat Style | Bump Cap |
Compliance & Certifications
| Certifications | ANSI/ISEA 100, Level 1 |