
Blue/Black Wheel Shown
Price: $109.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
RWM Casters 65 Series 8" Signature™ Wheel - Rigid Caster
RWM Casters 65 Series industrial casters feature the original and time tested patented Kingpinless™ caster design. RWM patented this design that has proven to be the best solution for demanding applications such as automotive towlines, assembly lines and various heavy duty industrial applications. This is the Kingpinless™ caster design that all others are copying because it is simply unmatched in extending service life and reducing all possible causes for caster failure.
RWM Casters 65 Series industrial casters feature the original and time tested patented Kingpinless™ caster design. RWM patented this design that has proven to be the best solution for demanding applications such as automotive towlines, assembly lines and various heavy duty industrial applications. This is the Kingpinless™ caster design that all others are copying because it is simply unmatched in extending service life and reducing all possible causes for caster failure.
Weights & Dimensions
- Wheel Diameter 8 IN (20.32 cm)
- Width 2 IN (5.08 cm)
- Wheel Diameter Range 7 to 8 IN
- Bolt Spacing 2-5/8 x 3-5/8 IN
- Plate Size 4-1/2 x 4 IN
- Height 10-1/8 IN (25.72 cm)
- Weight Capacity 700 LBS (318.18 kg)
- Mounting Bolt Hole Diameter 3/8 IN
- Weight 10 LBS (4.55 kg)
- Plate Length Range 4.2 to 4.5 IN
- Plate Width Range 3.9 to 4 IN
Product Details
- Caster Index Rigid Plate Casters
- Assembly Required Assembled
- Wheel Material Rubber on Nylon
- Package Quantity 1
- Brand RWM Casters
- Bearing Type Ball
- Series 65
- Warranty 1 YR
- Manufacturers Part Number 65-SWB-0820-R
- Caster Type Rigid
- Color Family Silver
Customer Review
Product Q & A
There are no questions for this product.

RWM Casters 65 Series 8" Signature™ Wheel Rigid Caster - 65-SWB-0820-R
$109.95
- Product Information
- Customer Review
- Product Q&A
- Accessories