RWM Casters 65 Series 8" Phenolic Wheel - Swivel Caster
RWM Casters 65 Series industrial casters feature the original and time tested patented Kingpinless™ caster design. RWM patented this design that has proven to be the best solution for demanding applications such as automotive towlines, assembly lines and various heavy duty industrial applications. This is the Kingpinless™ caster design that all others are copying because it is simply unmatched in extending service life and reducing all possible causes for caster failure.
RWM Casters 65 Series 8" Phenolic Wheel Swivel Caster - 65-DUR-0820-S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 10-1/8 in |
| Weight Capacity | 1400 lbs |
| Weight | 11 lbs |
| Wheel Diameter | 8 in |
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 x 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Heavy Duty |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | 65 |
| Caster Type | Swivel |
| Caster Rig Material | Steel |
| Caster Index | Kingpinless |
| Package Quantity | 1 |
| Manufacturers Part Number | 65-DUR-0820-S |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |