Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ergodyne

Model # :WBB1874496

MPN #: 16756

Ergodyne® TREX™ 6300 One-Piece Ice Traction Device, Black, XXL

Product Description
Ergodyne® TREX™ 6300 One-Piece Ice Traction Device, Black, XXL, 1 Pair

One-Piece Ice Traction Device: lightweight device delivers tenacious grip and stability for shoes and boots.

Features:
  • 8 rugged, heat-treated carbon steel studs for tenacious grip & stability
  • Stretchable rubber for fit and easy on/off
  • Lightweight, and flexible to -40°F (-40°C)
  • TREX® 6301 Replacement Studs (Global #B305939), sold separately

Applications:Road Construction, Construction, Roofers,Trades, Installers, Contractors, Delivery/Service, Landscaping, Utilities, Logging.
PRICE
$30.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
30.95
Buy 4+ units
29.95Save $1.00 (3%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.6 lbs
Size15-18

Product Details

TypeOne-Piece Ice Traction Device, Black
Upper MaterialRubber
ColorBlack
SeriesTrex
Midsole MaterialRubber
For Use WithIce
Insulation TypeNone
Closure TypePull-On
MaterialRubber, Carbon Steel
Outsole MaterialRubber
DescriptionTREX™ 6300 One-Piece Ice Traction Device
GenderUnisex
Package Quantity1 Pair
Footwear Coverage StyleBall Of Foot And Heel
Manufacturers Part Number16756
Shank MaterialRubber
Primary UseCold Weather Protection
Traction MaterialHeat-Treated Carbon Steel
BrandErgodyne