Take 15% off your entire order!

Offer applied at checkout

Aero Manufacturing Sliding Shelf, 60"W x 24"D, Silver

Aero Manufacturing Sliding Shelf, 60"W x 24"D, Silver

Item #: WB185713

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $540.00

Quantity

Customers Also Viewed

Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Sliding Doors, 60"W x 24"D

Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Sliding Doors, 60"W x 24"D

Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D

Aero Manufacturing Co. 304 Stainless Galvanized Steel Deluxe Cabinet, 96"W x 30"D

Aero Manufacturing Co. 304 Stainless Premium Cabinet, Sliding Doors, 72"W x 30"D

Aero Manufacturing Co. 304 Stainless Premium Cabinet, Sliding Doors, 72"W x 30"D

Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Sliding Doors, 144"W x 30"D

Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Sliding Doors, 144"W x 30"D

Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Sliding Doors, 120"W x 24"D

Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Sliding Doors, 120"W x 24"D

Aero Manufacturing Co. 304 Stainless Deluxe Cabinet, Sliding Doors, 132"W x 30"D

Aero Manufacturing Co. 304 Stainless Deluxe Cabinet, Sliding Doors, 132"W x 30"D

This fixed middle shelf optimizes storage space. This sliding shelf comes with NSF certification.

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 60 IN (152.4 cm)
  • Height 35 IN (88.9 cm)
  • Weight 20 LBS (9.09 kg)

Product Details

  • Type Shelf
  • Brand Aero Manufacturing
  • Assembly Required Yes
  • Style Sliding
  • Manufacturers Part Number SU-2460
  • Color Family Silver

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing Sliding Shelf, 60"W x 24"D, Silver

Aero Manufacturing Sliding Shelf, 60"W x 24"D, Silver

Item #: WB185713

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant