Includes mounting brackets for installation on uprights of Basic Expandable Modular Workbenches (sold separately). Includes steel mounting brackets. Provides a convenient light source for poorly lit work environments. Over head light fixture and frame includes dual bulb fixture with lighted on/off switch and power cord. Bulb is not included. Recommended 48" Fixtures F32 T8 bulb.
Pro-Line Overhead Light & Fixture, 60"W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,089.00
1
1
Ships in 9 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
Product Details
| Number of Bulbs | 2 lbs |
| Assembly Required | Yes |
| Country of Origin | USA |
| Wattage | 32 W |
| Color | Black |
| Manufacturers Part Number | BOLOF60 |
| Brand | Pro-Line |