Take 15% off your entire order!

Offer applied at checkout

American Standard 6047121.002 Manual Flush Valve,Toilet,1.28 GPF

American Standard 6047121.002 Manual Flush Valve,Toilet,1.28 GPF

Item #: WBB850508

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$335.43 up to 31% OFF

Price: $229.95

Quantity

Customers Also Viewed

American Standard 6045013.002 Manual Urinal Flush Valve, 0.125 GPF

American Standard 6045013.002 Manual Urinal Flush Valve, 0.125 GPF

American Standard 6047.161 Manual Flush Valve For Toilets, 1.6 GPF

American Standard 6047.161 Manual Flush Valve For Toilets, 1.6 GPF

American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF

American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF

American Standard 6063.051.002 Selectronic Urinal Sensor Flush Valve, FloWise .5 GPF

American Standard 6063.051.002 Selectronic Urinal Sensor Flush Valve, FloWise .5 GPF

Sloan® Optima Systems Toilet & Urinal Retrofit Sensor Flush Valve,EBV-200-A

Sloan® Optima Systems Toilet & Urinal Retrofit Sensor Flush Valve,EBV-200-A

1.6 gpf Water Closet Flush Valve - 21" Tube

1.6 gpf Water Closet Flush Valve - 21" Tube

EZ Flush - Automatic Retro-Fit Kit For Water Closets and Urinals

EZ Flush - Automatic Retro-Fit Kit For Water Closets and Urinals

Sloan WES-4000 Waterless Urinal 15-1/2"W x 14"D x 22-1/2"H

Sloan WES-4000 Waterless Urinal 15-1/2"W x 14"D x 22-1/2"H

American Standard 6047121.002 Manual Flush Valve,Toilet,1.28 GPF

Weights & Dimensions

  • Tailpiece Size 1-1/2 IN (3.81 cm)
  • Spud Size 1-1/2 IN (3.81 cm)

Product Details

  • Gallons per Flush 1.28 GAL/FLUSH (4.85 l)
  • Flush Type Manual
  • Spud Placement Top
  • Liters per Flush 4.8
  • For Use With Toilet
  • Brand American Standard
  • PSI 25-80 PSI
  • Series 6047121.002
  • Manufacturers Part Number 6047121.002
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Standard 6047121.002 Manual Flush Valve,Toilet,1.28 GPF

American Standard 6047121.002 Manual Flush Valve,Toilet,1.28 GPF

Item #: WBB850508

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant