American Standard 6045101.002 Manual Urinal Flush Valve, 1.0 GPF
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spud Size | 3/4 in |
| Tailpiece Size | 3/4 in |
Product Details
| Gallons per Flush | 1 gal/flush |
| Color | Silver |
| Series | FloWise |
| For Use With | Urinal |
| Liters per Flush | 3.8 |
| Flush Type | Manual |
| Manufacturers Part Number | 6045101.002 |
| PSI | 25-80 psi |
| Spud Placement | Top |
| Brand | American Standard |
Compliance & Certifications
| ADA Compliant | Yes |