Flush Valve, Piston-Type Urinal, Manual Operation, 0.125 Gallons per Flush, Non-Hold Open Handle Type, Chrome Plated Finish, Inlet (In.) 3/4, Spud Coupling (In.) 3/4, Rough-In (In.) 11-1/2, Manual Function, Standards ADA, Includes Sweat Solder Kit, Cover Tube, Wall Flange
American Standard 6045013.002 Manual Urinal Flush Valve, 0.125 GPF
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spud Size | 3/4 in |
| Tailpiece Size | 3/4 in |
Product Details
| Gallons per Flush | .125 gal/flush |
| Color | Silver |
| Series | FloWise |
| For Use With | Urinal |
| Liters per Flush | .5 |
| Flush Type | Manual |
| Manufacturers Part Number | 6045013.002 |
| PSI | 25-80 psi |
| Spud Placement | Top |
| Brand | American Standard |
Compliance & Certifications
| ADA Compliant | Yes |