- Formaldehyde and organic vapor cartridge.
- Swept-back design for enhanced field of view and balance.
- Use with 3M™ Reusable Respirators.
- NIOSH approved against formaldehyde and certain organic vapors. Use with 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet filter holders.
3M™ 6005 Formaldehyde/Organic Vapor Cartridge, 2/Bag
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$38.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Chemical Cartridge |
| Cartridge Approved For | FM,OV |
| Package Quantity | 2 |
| Color | Olive/Black |
| Manufacturers Part Number | 7000001936 |
| Respirator Connection Type | Bayonet |
| For Use With | 3M Half & Full Face Respirators |
| Brand | 3M |
| Respirator Cartridge Type | Air Purifying Respirator Cartridge |