Maximize your storage and work area with this easy to install shelf. 60"L x 12"D plastic laminate includes shelf supports and is fully height adjustable. This product is made in USA.
Pro-Line Steel Cantilever Shelf, 60"W x 12"D, Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$585.00
1
1
Ships in 9 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Upper Shelf |
| Country of Origin | USA |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | FL/CSPL1260-P |
| Brand | Pro-Line |