This upright kit includes a riser kit, dividers and shelves to customize your workbench. This packaging riser kit includes 2 uprights that measure 48"H. Includes a bin rail, reel holder, (2) 12" depth shelves (1 with 6 adjustable carton dividers), and a 60"W LED light kit. LED bulb included. Durable blue powder coat finish. Assembles easily.
Global Industrial
Model # :WB606971
Global Industrial Upright Kit w/ Dividers Shelves & LED Light Kit, 60"W, Blue
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$669.00was $849.00
Save $180.00 (21%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Weight | 89 lbs |
Product Details
| Assembly Required | Yes |
| Type | Upright Kit with Divider Shelves |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 606971 |
| Brand | Global Industrial |