Global Industrial Cantilever Upper Steel Shelf For Bench Uprights - 60"W x 12"D - Blue
Global Industrial
Model # :WB249193BL
Global Industrial Cantilever Upper Shelf For Bench Uprights, Steel, 60"W x 12"D, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$88.95was $109.95
Save $21.00 (19%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 12 in |
| Weight Capacity | 100 lbs |
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Type | Upper Shelf |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 249193BL |
| Brand | Global Industrial |