Take 15% off your entire order!

Offer applied at checkout

Built-Rite Steel Riser W/ Laminate Square Edge, 60"W x 12"D, Gray

Built-Rite Steel Riser W/ Laminate Square Edge, 60"W x 12"D, Gray

Item #: WB651337GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $440.95

Quantity

Customers Also Viewed

Built-Rite Steel Riser W/ Laminate Square Edge, 72"W x 12"D, Gray

Built-Rite Steel Riser W/ Laminate Square Edge, 72"W x 12"D, Gray

Tool Balancer

Tool Balancer

Global Industrial™ Tool Balancer Track Kit, 72"W, Black

Global Industrial™ Tool Balancer Track Kit, 72"W, Black

Global Industrial™ Tool Balancer Track Kit, 60"W, Black

Global Industrial™ Tool Balancer Track Kit, 60"W, Black

Back And End Stops For 72" Riser - Blue

Back And End Stops For 72" Riser - Blue

This riser shelf easily attaches to work surface of mobile workstation (sold separately). The riser helps increase storage space and work area. It provides 12" shelf clearance between work surface of workstation and riser shelf. It accepts optional back and end stops for riser (sold separately).

Weights & Dimensions

  • Depth 12 IN (30.48 cm)
  • Width 60 IN (152.4 cm)
  • Accessory Depth 12 IN (30.48 cm)
  • Accessory Width 60 IN (152.4 cm)
  • Accessory Height 12 IN (30.48 cm)
  • Height 12 IN (30.48 cm)
  • Weight 39 LBS (17.73 kg)

Product Details

  • Assembly Required Yes
  • Edge Type Square
  • Type Riser
  • Top Material Plastic Laminate
  • Brand Built-Rite
  • Material Steel
  • Manufacturers Part Number R12565-GY
  • Color Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Built-Rite Steel Riser W/ Laminate Square Edge, 60"W x 12"D, Gray

Built-Rite Steel Riser W/ Laminate Square Edge, 60"W x 12"D, Gray

Item #: WB651337GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant