
Price: $171.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
This steel footrest adds greater comfort and less fatigue for the operator. The heavy gauge steel is painted to match frame. It comes in a powder coat finish. This product is made in USA.
Weights & Dimensions
- Width 60 in (152.4 cm)
- Accessory Width 60 in (152.4 cm)
Product Details
- Type Foot Rest
- Brand Pro-Line
- Assembly Required Yes
- Country of Origin USA
- Material Steel
- Manufacturers Part Number FR60/FRG60H11
- Color Black
Customer Review
Product Q & A
There are no questions for this product.

Pro-Line Steel Footrest For Workbench, 60"W, Tan
$171.95
- Product Information
- Customer Review
- Product Q&A