
Price: $388.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
EXPANDABLE MODULAR WORKBENCHES
Adjustable Footrest
Footrest includes mounting brackets for installation on slotted uprights of Expandable Modular Workbenches (sold separately). Can be mounted at any height along columns for easy height adjustments. Footrest pivots for angle adjusting. Helps ease pressure off knees to reduce stress and provide enhances comfort.
Adjustable Footrest
Footrest includes mounting brackets for installation on slotted uprights of Expandable Modular Workbenches (sold separately). Can be mounted at any height along columns for easy height adjustments. Footrest pivots for angle adjusting. Helps ease pressure off knees to reduce stress and provide enhances comfort.
Weights & Dimensions
- Width 60 IN (152.4 cm)
- Accessory Width 60 IN (152.4 cm)
- Weight 27 LBS (12.27 kg)
Product Details
- Type Foot Rest
- Brand Pro-Line
- Assembly Required Yes
- Country of Origin USA
- Material Steel
- Manufacturers Part Number DNFR60
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.

Pro-Line Steel Footrest, 60"W, Black
$388.95
- Product Information
- Customer Review
- Product Q&A