Optional Casters allow for easy portability. Set of 4 casters, 2 swivel and 2 rigid.
Model # :WB986795
MPN #: CK620PU-90
6 x 2 Poly Caster Kit for MECO Ohama 90 Series Self Dumping Hoppers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$559.00
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4000 lbs |
| Weight | 66 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Manufacturers Part Number | CK620PU-90 |
| Caster Type | 2 Swivel & 2 Rigid |
| Wheel Type | Polyurethane |
Warranty
| Warranty | 2 |