RWM Casters 6" x 2" Mold-On Rubber Wheel with Roller Bearing for 1/2" Axle - 410 Lb. Capacity
Mold-On Rubber Tread Wheels are constructed by molding high quality rubber to cast iron cores. All Mold-On Rubber Wheels are floor protective, provide long tread life, are quiet in operation and are highly resilient. Mold-on Rubber Wheels are suggested for use on all types of floors and numerous applications. The standard Mold-On Rubber tread is 75 Shore A durometer. Mold-On Rubber Wheels are popular and used in principally inexpensive applications such as trash containers, platform trucks, lumber carts and many manually pushed low cost applications. These wheels should be replaced as soon as they start to crack, chunk or tear apart. They do not handle overloading or towing.
RWM Casters 6" x 2" Mold-On Rubber Wheel with Roller Bearing - RIR-0620-08 - 1/2" Axle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight Capacity | 410 lbs |
| Weight | 4 lbs |
| Wheel Diameter | 6 in |
| Axle Size | 1/2 in |
| Hub Length | 2-4/9 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Rubber on Iron |
| Color | Black |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | RIR-0620-08 |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |