HEAVY DUTY CASTER KIT
Includes 2 Swivel and 2 Rigid Casters
Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings.
Global Industrial
Model # :WB232CP13
Global Industrial™ 6" x 2" Mold-On Rubber Caster Kit, Set of 4, (2 Swivel, 2 Rigid)
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$78.95was $98.95
Save $20.00 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 7-1/2 in |
| Weight Capacity | 2000 per Kit lbs |
| Wheel Diameter | 6 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-7/8 to 3-5/8x 2-5/8 to 2-7/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Brake Type | No Brake Included |
| Caster Type | Swivel |
| Caster Index | Caster Kits |
| Package Quantity | 2 Swivel Casters, 2 Ridgid Casters |
| Manufacturers Part Number | 232CP13 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |