Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB288622

MPN #: NB6W-3060-6MR

Little Giant® 6-Wheel Platform Truck NB6W-3060-6MR - 30 x 60 - MORT Wheels - 2000 Lb. Cap.

Product Description
Little Giant® 6-Wheel Platform Truck - 30x60 - MORT Wheels - 2000 Lb. Cap.

Reinforced 12 gauge steel deck has center mounted rigid casters for a tighter turning radius. Swivel casters under all 4 corners provide greater load support and stability. Removable pipe handle with crossbraces extends 29" high above the deck.

PRICE
$1,575.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1575.00
Buy 6 units - 11 units
1499.00Save $76.00 (5%)
Buy 12+ units
1449.00Save $126.00 (8%)
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height60 in
Weight Capacity2000 lbs
Wheel Diameter6 in
Deck Width30 in
Deck Length60 in
Deck Height9 in

Product Details

Type6-Wheel Platform Truck
Deck MaterialSteel
ColorGray
Wheel TypeMold-On
Handle TypePush Handle
MaterialSteel
Manufacturers Part NumberNB6W-3060-6MR
BrandLittle Giant

Warranty

Warranty1 Year