Little Giant® 6-Wheel Platform Truck - 24 x 60 - Polyurethane Wheels - 3600 Lb. Cap.
Reinforced 12 gauge steel deck has center mounted rigid casters for a tighter turning radius. Swivel casters under all 4 corners provide greater load support and stability. Removable pipe handle with crossbraces extends 29" high above the deck.
Little Giant® 6-Wheel Platform Truck NB6W-2460-6PY - 24 x 60 - Polyurethane Wheels - 3600 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,239.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Height | 38 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 24 in |
| Deck Length | 60 in |
| Deck Height | 9 in |
Product Details
| Assembly Required | Yes |
| Type | 6-Wheel Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Wheel Type | Polyurethane |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | NB6W-2460-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |