x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Steel Grating Deck Depot Flatbed Platform Truck 6 Wheels 60x30 3200 Lb. Cap.

Global Industrial™ Steel Grating Deck Depot Flatbed Platform Truck 6 Wheels 60x30 3200 Lb. Cap.

Item #: WB241871

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $480.95

Quantity

Customers Also Viewed

DEPOT FLATBED PLATFORM TRUCK

All Weather Open Grated 60"L x 30"W Steel Deck!

Rugged steel construction assures years of superior performance. Ideal for transporting building materials and equipment, as well as wet or dirty loads, as water and debris flow through the deck. Strong 2" x 1" tubular steel frame with 1/8" thick steel grates are welded to lateral steel understructure for additional support. 1-1/4" cross-braced pipe handle. Durable orange powder coat finish.

Rolls smoothly on two 8" x 2" mold-on rubber rigid center casters and four 6" x 2" mold-on rubber swivel end casters that allow truck to turn on its own radius. Assembles easily.

  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 30 (76.2 cm)
  • CAPACITY LBS 3200 (1454.55 kg)
  • COLOR FINISH Orange
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 11 (27.94 cm)
  • HANDLE HEIGHT INCHES ABOVE FLOOR 32 (81.28 cm)
  • LIMITED WARRANTY 1 Year
  • MODEL 241871
  • REFERENCE # 273297
  • TYPE 6 Wheel Truck
  • WEIGHT LBS 171 (77.73 kg)
  • WHEEL TYPE (4) 6" Rubber Swivel, (2) 8" Rubber Rigid Casters
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: GEORGE

    Date: March 17, 2021

    I am one happy user.
    Your review:
    Sturdy and very well built. I was afraid the wheels might be weak, but in fact they are very strong!
  • Reviewer: Donna

    Date: April 03, 2020

    Steel Grating Deck Depot Flatbed Platform Truck - 6 Wheel - 60 x 30 - ...
    Your review:
    Very pleased with the item.
  • Reviewer: WENDY

    Date: April 23, 2019

    Platform Truck
    Your review:
    We love this steel grating platform truck. They last a lot longer than getting a wood platform truck and costs about the same.
  • Reviewer: KIM

    Date: April 23, 2019

    6 wheel cart
    Your review:
    Great product. very easy to use.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Steel Grating Deck Depot Flatbed Platform Truck 6 Wheels 60x30 3200 Lb. Cap.

Global Industrial™ Steel Grating Deck Depot Flatbed Platform Truck 6 Wheels 60x30 3200 Lb. Cap.

Item #: WB241871

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Steel Grating Deck Depot Flatbed Platform Truck 6 Wheels 60x30 3200 Lb. Cap.
    Global Industrial™ Steel Grating Deck Depot Flatbed Platform Truck 6 Wheels 60x30 3200 Lb. Cap.
    Global Industrial™ Steel Grating Deck Depot Flatbed Platform Truck 6 Wheels 60x30 3200 Lb. Cap.
    Global Industrial™ Steel Grating Deck Depot Flatbed Platform Truck 6 Wheels 60x30 3200 Lb. Cap.
    Global Industrial™ Steel Grating Deck Depot Flatbed Platform Truck 6 Wheels 60x30 3200 Lb. Cap.
    Global Industrial™ Steel Grating Deck Depot Flatbed Platform Truck 6 Wheels 60x30 3200 Lb. Cap.
    Global Industrial™ Steel Grating Deck Depot Flatbed Platform Truck 6 Wheels 60x30 3200 Lb. Cap.
    Global Industrial™ Steel Grating Deck Depot Flatbed Platform Truck 6 Wheels 60x30 3200 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant