REPLACEMENT CASTER FOR Dandux BULK TRUCKS & CARTS
Replace worn or broken casters and wheels with these factory replacements. Specifically designed and manufactured for Dandux for their wide assortment of Material Handling Bulk Trucks and Carts.
Replacement 6" Swivel Caster CA60S11 for Dandux Bulk Trucks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Weight Capacity | 280 lbs |
| Wheel Diameter | 6 in |
| Plate Size | 4-9/16 x 4 in |
| Bolt Spacing | 2-3/8 to 3-1/4 x 2-3/4 to 3-7/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Caster Index | Swivel Plate Casters |
| Package Quantity | 1 Caster |
| Caster Type | Swivel |
| Manufacturers Part Number | CA60S11 |
| Brand | Dandux |