6 Step 16"W Stainless Steel Tilt and Roll Ladder - Perforated Tread w/ Cal OSHA Handrail
This heavy duty type T304 stainless steel ladder is perfect for the shop floor or any corrosive or wet environment. Tilt and Roll ladders are ideal for any application where having 4 feet firmly on the floor is desirable. Simply tilt the ladder onto 2 high quality 4" casters (not stainless), providing easy maneuverability. Mill Finish not recommended for clean room applications. Built to OSHA and ANSI standards. 24"Wx55"D base dimensions. 16"Wx14"Dx60"H top step dimensions.
6 Step 16"W Stainless Steel Tilt and Roll Ladder - Perforated Tread w/ Cal OSHA Handrail
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,415.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 55 in |
| Height | 93 in |
| Weight Capacity | 450 lbs |
| Height to Top Step/Platform | 5 ft |
| Top Step Depth | 14 in |
| Step Width | 16 in |
| Handrail Height | 42 W/Midrail on Top Step in |
Product Details
| Assembly Required | No |
| Number of Steps | 6 |
| Percent Recycled Content | 100% |
| Step Type | Perforated |
| Material | Stainless Steel |
| Manufacturers Part Number | CAL SSTR624P |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | Cal OSHA and ANSI |
| Environmentally Friendly | Yes |