Minimum Quantity: 2
Price: $576.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The BI-TORQ MY-LE-2-60-10P series 6" lug style manual butterfly valve features a standard cast iron body, SS disc, EPDM seal and a 10-position lock-in-place handle.
Weights & Dimensions
- Width 11 IN (27.94 cm)
- Bolt Size 3/4-10 IN
- Valve Size 6 IN (15.24 cm)
- Height 15-11/16 IN (39.85 cm)
- Size 6 IN (15.24 cm)
Product Details
- Seal Type EPDM
- Connection Style Lug
- Package Quantity 1
- Brand Bi-Torq
- Material Cast Iron, SS, Aluminum
- Manufacturers Part Number MY-LE-2-60-10P
- Valve Type Butterfly
- Actuated or Manual MANUAL
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: BRAD
Date: April 23, 2019
Product Q & A
There are no questions for this product.

6" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle
$576.0
- Product Information
- Customer Review
- Product Q&A