
Price: $737.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
6" Ready Set Staple Tool (RSC187-6)
Securely holds the fasteners on the belt, in proper alignment, while staples are driven. Installs two staples simultaneously for fast, simple splicing and the tool can be moved rapidly along the belt as staples are installed. Also provides a solid anvil surface for initial clinching of the staples. Comes complete with guide blocks and drivers and are available in a variety of widths. Wider tools are available for production lacing and fabrication shop requirements.
Securely holds the fasteners on the belt, in proper alignment, while staples are driven. Installs two staples simultaneously for fast, simple splicing and the tool can be moved rapidly along the belt as staples are installed. Also provides a solid anvil surface for initial clinching of the staples. Comes complete with guide blocks and drivers and are available in a variety of widths. Wider tools are available for production lacing and fabrication shop requirements.
Weights & Dimensions
- Depth 6.25 IN (15.88 cm)
- Width 1'2-1/4 IN
- Height 4 IN (10.16 cm)
Product Details
- Type Ready Set Staple Tool
- Package Quantity 24" Strip
- Brand Apache Hose & Belting
- Material Stainless Steel
- Color Family Multi-Colored
Customer Review
Product Q & A
There are no questions for this product.

6" Ready Set Staple Tool (RSC187-6)
$737.0
- Product Information
- Customer Review
- Product Q&A