- 6-ft. web cross-arm strap wraps around I-beams and other structures and attaches with a 2-in D-ring that slips through a 3-in. D-ring to form a secure attachment point for lanyards and other connecting devices
- Rated to 400-lbs. maximum capacity.
Miller® Cross-Arm Strap, 6-ft., D-rings, 8183/6FTGN
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 ft |
| Width | 2 in |
| Weight Capacity | 400 lbs |
| Weight | 2 lbs |
| Tensile Strength | 5,000 lbs |
Product Details
| Type | Strap & Cable Anchors |
| Anchor Material | Steel |
| Color | Green |
| Style | D-Ring |
| Cable Material | Polyester Webbing |
| Install Type | Reusable |
| Material | Polyester |
| Hardware Material | Steel |
| Description | Miller® Cross-Arm Strap, 6-ft., D-rings, 8183/6FTGN |
| Manufacturers Part Number | 8183/6FTGN |
| Attachment Type | D-Ring |
| Brand | Miller by Honeywell |
Compliance & Certifications
| Certifications | OSHA 1926.502, OSHA 1910.66, ANSI A10.32, ANSI Z359-2007 |