This tool balancer makes tools nearly weightless, reducing operator fatigue. It improves safety and ergonomics and helps prevent tools from being accidentally dropped, reducing tool damage. The tool balancer increases productivity by keeping tools positioned for immediate use with minimal operator motion.
Reelcraft Composite Tool Balancer, 3"W x 4"D, 5 Lb Capacity Black
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 3 in |
| Depth | 4 in |
| Height | 9-1/4 in |
| Weight Capacity | 3 to 5 lbs |
| Weight | 1 lbs |
| Boom Length | 6 ft |
Product Details
| Type | Tool Balancer |
| Material | Composite |
| Color | Black |
| Manufacturers Part Number | TB 05 |
| Brand | Reelcraft |