Eagle SPILL CONTAINMENT PLATFORM - YELLOW WITH NO DRAIN
Features high-density polyethylene construction for excellent chemical resistance. Grating is easily removed and has 1-3/4" square openings for effortless cleaning. Meets EPA requirements for secondary spill containment of hazardous materials. 40 CFR 264.175. Low profile for easy access.
6 Drum Platform has 66 gallon spill capacity. Compatible with our optional Spill Containment Ramp.
Eagle 1686 6 Drum Spill Containment Platform - Yellow with No Drain
|
Questions & Answers (0)
Product Description
PRICE
$1,069.00
1
1
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77 in |
| Width | 51-1/2 in |
| Height | 6-1/2 in |
| Weight Capacity | 8000 lbs |
| Weight | 88 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Platform |
| Color | Yellow |
| Drain | No |
| Capacity | 66 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 6 |
| Manufacturers Part Number | 1686 |
| Brand | Eagle Mfg |