Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ansell

Model # :WBB308839

MPN #: 92-600-7.5-8

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Green, M, 100/Box

Product Description
TouchNTuff® 92-600 is the world's leading glove for chemical splash protection. Made with a comfortable, proprietary Ansell formulation, this durable nitrile glove offers superior splash resistance against a wide range of hazardous chemicals.

Features
  • The gloves contain absolutely no fillers, silicones, or plasticizers
  • Touch N Tuff® disposable gloves set a whole new standard in comfort, durability, dexterity, and cleanliness
  • Soft nitrile blend provides high levels of comfort
  • Robust design for superior durability
  • Silicone free for product protection
  • Powder Free
  • FDA Compliant, Meets 21 CFR
PRICE
$31.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Weight2 lbs
SizeM
Cuff Length9-1/2 in
Thickness5.0 mil

Product Details

TypeNitrile Gloves
ColorGreen
ApplicationChemical Handling, Cleaning Equipment, Industrial, Laboratory, Food Processing
SeriesTouchNTuff 92-600
ResistanceChemical
Cuff StyleBeaded
Latex FreeYes
MaterialNitrile
Powder TypePowder Free
UsageElectronics Assembly, General Applications, Lab Work
DescriptionTouchNTuff® Disposable Gloves
Package Quantity100
Manufacturers Part Number92-600-7.5-8
TextureSmooth
GradeIndustrial
BrandAnsell

Compliance & Certifications

CertificationsFDA Compliant