- The gloves contain absolutely no fillers, silicones, or plasticizers
- Touch N Tuff® disposable gloves set a whole new standard in comfort, durability, dexterity, and cleanliness
- FDA Compliant, Meets 21 CFR.
- Style: Powder Free
TouchNTuff®92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Grn, 6.5-7, 100/Box
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 2 lbs |
| Size | S |
| Cuff Length | 9-1/2 in |
| Thickness | 5.0 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Green |
| Application | Chemical Handling, Cleaning Equipment, Industrial, Laboratory, Food Processing |
| Series | TouchNTuff 92-600 |
| Resistance | Chemical |
| Cuff Style | Beaded |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powder Free |
| Usage | Electronics Assembly, General Applications, Lab Work |
| Description | TouchNTuff® Disposable Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | 92-600-6.5-7 |
| Texture | Smooth |
| Grade | Industrial |
| Brand | Ansell |
Compliance & Certifications
| Certifications | FDA Compliant |