- The gloves contain absolutely no fillers, silicones, or plasticizers
- Touch N Tuff® disposable gloves set a whole new standard in comfort, durability, dexterity, and cleanliness
- Style: Powdered
TouchNTuff® 92-500 Industrial Grade Nitrile Disposable Gloves, Powdered, Green, 8.5-9, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 2 in |
| Weight | 2 lbs |
| Size | L |
| Cuff Length | 9-1/2 in |
| Thickness | 4.7 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Green |
| Application | Chemical Handling, Cleaning Equipment, Industrial, Laboratory, Food Processing |
| Series | TouchNTuff 92-500 |
| Resistance | Chemical |
| Cuff Style | Beaded |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powdered |
| Usage | Electronics Assembly, General Applications, Lab Work |
| Description | Touch N Tuff Disposable Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | 92-500-8.5-9 |
| Texture | Textured |
| Grade | Industrial |
| Brand | Ansell |
Compliance & Certifications
| Certifications | FDA Compliant |