SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

TouchNTuff® 92-500 Industrial Grade Nitrile Disposable Gloves, Powdered, Grn, 7-1/2-8, 100/Box

TouchNTuff® 92-500 Industrial Grade Nitrile Disposable Gloves, Powdered, Grn, 7-1/2-8, 100/Box

Item #: WBB308836

Not Yet Rated

Frequently Purchased Together

  • TouchNTuff® 92-500 Industrial Grade Nitrile Disposable Gloves, Powdered, Grn, 7-1/2-8, 100/Box
  • Global Industrial™ Triple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 14-3/16"H

    $26.95

  • Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

    $61.95

Price: $25.95

We will notify you when this product is back in stock.

Customers Also Viewed

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Green, M, 100/Box

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Green, M, 100/Box

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Green, L, 100/Box

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Green, L, 100/Box

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Grn, XL,100/Box

TouchNTuff® 92-600 Industrial Grade Nitrile Disposable Gloves, Powder-Free, Grn, XL,100/Box

Sol-Vex®  Unsupported Nitrile Gloves, Ansell 37-175-11, 1-Pair - Pkg Qty 12

Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-175-11, 1-Pair - Pkg Qty 12

Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-9, 1-Pair

Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-9, 1-Pair

Industrial Grade Disposable Nitrile Gloves, Powdered, Medium, Blue, 100/Box, GNDR-MD-1M

Industrial Grade Disposable Nitrile Gloves, Powdered, Medium, Blue, 100/Box, GNDR-MD-1M

Industrial Grade Disposable Nitrile Gloves, Powdered, Large, Blue, 100/Box, GNDR-LG-1M

Industrial Grade Disposable Nitrile Gloves, Powdered, Large, Blue, 100/Box, GNDR-LG-1M

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

TouchNTuff® 92-500 Industrial Grade Nitrile Disposable Gloves, Powdered, Grn, 7-1/2-8, 100/Box

Powdered for easier donning and moisture absorption, TouchNTuff® 92-500 is a comfortable, yet durable nitrile glove. Made with a soft, proprietary Ansell formulation, it offers superior splash resistance against a wide range of hazardous chemicals. Recommended for Industrial Production, Laboratory, Food Processing, Transferring Liquids and Solids.

Features
  • Proprietary Ansell material formulation offers enhanced chemical splash protection
  • Soft nitrile blend provides high levels of comfort
  • Robust design and mechanical properties for added durability
  • Powdered for easier donning and moisture absorption

Weights & Dimensions

  • Width 2 IN (5.08 cm)
  • Length 9-1/2 IN (24.13 cm)
  • Thickness 4.7 MIL
  • Size M
  • Cuff Length 9-1/2 IN (24.13 cm)
  • Weight 2 LBS (.91 kg)

Product Details

  • Texture Textured
  • Resistance Chemical
  • Description Touch N Tuff Disposable Gloves
  • Powder Type Powdered
  • Grade Industrial
  • Package Quantity 100/Box
  • Brand Ansell
  • Material Nitrile
  • Usage Automotive, Food Processing, Life Sciences, Machinery
  • Manufacturers Part Number 92-500-7.5-8
  • Color Family Green
  • Cuff Style Beaded

Compliance & Certifications

  • Certifications FDA Approval
  • EN 388 EN 374
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TouchNTuff® 92-500 Industrial Grade Nitrile Disposable Gloves, Powdered, Grn, 7-1/2-8, 100/Box

TouchNTuff® 92-500 Industrial Grade Nitrile Disposable Gloves, Powdered, Grn, 7-1/2-8, 100/Box

Item #: WBB308836

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TouchNTuff® 92-500 Industrial Grade Nitrile Disposable Gloves, Powdered, Grn, 7-1/2-8, 100/Box
    TouchNTuff® 92-500 Industrial Grade Nitrile Disposable Gloves, Powdered, Grn, 7-1/2-8, 100/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant