Features:
- Can be welded to the side of your truck trailer for optimum securement
- Working load limit: 6,300 lbs
Weights & Dimensions
| Length | 4-3/16 |
| Width | 3 in |
| Height | 3 in |
| Weight Capacity | 6300 |
| Weight | 2 lbs |
Product Details
| Type | D-Ring w/ Weld-On Clip |
| Anchor Material | Steel |
| Color | Gray |
| Style | D-Ring |
| Material | Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 49897-10 |
| Attachment Type | D-ring |
| Brand | ANCRA Cargo |