Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ansell

Model # :WBB309389

MPN #: 92-675-M

TouchNTuff® 92-675 Industrial Disposable Gloves, Powder Free, Blue, Medium, 100 Gloves/Box

Product Description
TouchNTuff® 92-675 is a durable and comfortable nitrile glove with increased chemical splash protection. Textured fingers provide a reliable grip, making this glove ideal for laboratory and food processing applications.

Features
  • The glove contains absolutely no fillers, additives, silicones, or plasticizers
  • Superior chemical splash protection
  • Soft, durable nitrile material for added comfort
  • Textured fingertips provide reliable grip
  • FDA Compliant, Meets 21 CFR
  • Powder Free
PRICE
$25.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Weight2 lbs
SizeM
Cuff Length9-1/2 in
Thickness5.0 mil

Product Details

TypeNitrile Gloves
ColorBlue
ApplicationAssembly, Inspection, Chemical Handling, Food Handling, Processing, Laboratory
SeriesTouchNTuff 92-675
ResistanceChemical
Cuff StyleBeaded
Latex FreeYes
MaterialNitrile
Anti StaticYes
Powder TypePowder Free
UsageElectronics Assembly, General Applications, Lab Work
DescriptionTouchNTuff® Disposable Gloves
Package Quantity100
Manufacturers Part Number92-675-M
TextureTextured
GradeIndustrial
BrandAnsell

Compliance & Certifications

CertificationsEN 374, EN 1149