Reuse steel containers immediately; no need to clean or recondition! Low density, leak-proof polyethylene is FDA approved. Economical form-fit Liner is 8 mil thick and 53" high with snug fitting round bottom. Fold over the outside of the drum or tie at the top to help prevent contents from leaking. Smooth Wall maximizes recovery of contents from new drums. Sold in carton quantities.
Global Industrial
Model # :WB125010
Global Industrial 55 Gallon Drum Liner 8 Mil 38 x 53 - Pkg Qty 50
|
Questions & Answers (0)
Product Description
PRICE
$725.00 Sold in packages of 50 / $14.50 ea
6
6
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 38 in |
| Height | 53 in |
| Weight | 1 lbs |
| Thickness | 8 mil |
| Diameter | 38 in |
Product Details
| Assembly Required | No |
| Type | Smooth Walls |
| Color | Clear |
| Capacity | 55 gal |
| Material | Plastic |
| Description | Liner |
| Package Quantity | 50 |
| Manufacturers Part Number | 125010 |
| Brand | Global Industrial |