Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 55 Gallon Drum Insert Pleated 15 Mil - Pkg Qty 20

Global Industrial™ 55 Gallon Drum Insert Pleated 15 Mil - Pkg Qty 20

Item #: WB125006

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$27.95 ea.

Minimum Quantity: 10

Price: $559.00 / Pkg of 20

Quantity

Customers Also Viewed

Global Industrial™ 55 Gallon Drum Insert Smooth 15 Mil Thick - Pkg Qty 20

Global Industrial™ 55 Gallon Drum Insert Smooth 15 Mil Thick - Pkg Qty 20

Global Industrial™ 55 Gallon Drum Liner 8 Mil 38 x 53 - Pkg Qty 50

Global Industrial™ 55 Gallon Drum Liner 8 Mil 38 x 53 - Pkg Qty 50

Global Industrial™ 5 Gallon Drum Insert Smooth 15 Mil Thick - Pkg Qty 100

Global Industrial™ 5 Gallon Drum Insert Smooth 15 Mil Thick - Pkg Qty 100

Global Industrial™ 55 Gallon Drum Liner 10 Mil 38 x 53 - Pkg Qty 50

Global Industrial™ 55 Gallon Drum Liner 10 Mil 38 x 53 - Pkg Qty 50

Global Industrial™ Flexible Round Bottom Antistatic Drum Liners 8 mil 50 Units per Case - Pkg Qty 50

Global Industrial™ Flexible Round Bottom Antistatic Drum Liners 8 mil 50 Units per Case - Pkg Qty 50

Global Industrial™ 55 Gallon Low Density Smooth Antistatic Drum Insert 15 mil 20 Units per Case - Pkg Qty 20

Global Industrial™ 55 Gallon Low Density Smooth Antistatic Drum Insert 15 mil 20 Units per Case - Pkg Qty 20

Global Industrial™ Flexible Round Bottom Antistatic Drum Liners 4 mil 100 Units per Case - Pkg Qty 100

Global Industrial™ Flexible Round Bottom Antistatic Drum Liners 4 mil 100 Units per Case - Pkg Qty 100

Global Industrial™ 55 Gallon Low Density Smooth Antistatic Drum Insert 18 mil 15 Units per Case - Pkg Qty 15

Global Industrial™ 55 Gallon Low Density Smooth Antistatic Drum Insert 18 mil 15 Units per Case - Pkg Qty 15

Global Industrial™ 5 Gallon Low Density Smooth Antistatic Pail Insert 15 ml - Pkg Qty 100

Global Industrial™ 5 Gallon Low Density Smooth Antistatic Pail Insert 15 ml - Pkg Qty 100

Action Pump Piston Pump 316T for Aggressive Chemicals

Action Pump Piston Pump 316T for Aggressive Chemicals

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

55 Gallon Triangular Drum Dolly Polyolefin Casters - T3P

55 Gallon Triangular Drum Dolly Polyolefin Casters - T3P

Global Industrial™ 2 Drum Spill Containment Modular Platform

Global Industrial™ 2 Drum Spill Containment Modular Platform

Global Industrial™ Easy-Steer Drum Cradle 5" & 3" Polyolefin Wheels - For 55 Gal. Steel Drums

Global Industrial™ Easy-Steer Drum Cradle 5" & 3" Polyolefin Wheels - For 55 Gal. Steel Drums

Action Pump Piston Pump THP-ST for Aggressive Chemicals

Action Pump Piston Pump THP-ST for Aggressive Chemicals

Reuse steel containers immediately; no need to clean or recondition! Low density, leak-proof polyethylene is FDA approved. Seamless Inserts are 15 mil thick and ideal for mixing and pumping applications. Contoured lip helps prevent leakage between insert and drum wall. Accordion Pleats fit varying reconditioned drum heights. Sold in carton quantities.

Weights & Dimensions

  • Diameter 22-1/2 in (57.15 cm)
  • Height 34 in (86.36 cm)
  • Thickness 15 mil

Product Details

  • Description Insert
  • Assembly Required Assembled
  • Capacity 55 gal (208.2 l)
  • Type Pleated Walls
  • Package Quantity 20
  • Brand Global Industrial
  • Material Plastic
  • Manufacturers Part Number 125006
  • Color Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 55 Gallon Drum Insert Pleated 15 Mil - Pkg Qty 20

Global Industrial™ 55 Gallon Drum Insert Pleated 15 Mil - Pkg Qty 20

Item #: WB125006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 55 Gallon Drum Insert Pleated 15 Mil - Pkg Qty 20
    Global Industrial™ 55 Gallon Drum Insert Pleated 15 Mil - Pkg Qty 20
    Global Industrial™ 55 Gallon Drum Insert Pleated 15 Mil - Pkg Qty 20
    Global Industrial™ 55 Gallon Drum Insert Pleated 15 Mil - Pkg Qty 20
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant