Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Dyna-Glo

Model # :WB246645

MPN #: RMC-LPC80DG

Dyna-Glo™ Propane Convection Heater, 80000 BTU

Product Description
This Dyna-Glo 80,000 BTU portable convection gas fired propane (LP) heater is designed to provide a consistent, long term solution for spaces up to 2000 ft². Ideal for homeowner workshops or construction sites, and this convection heater will operate using a standard 20 lbs liquid propane tank (Tank not included), no electricity required for operation. 10'L regulator and hose assembly included. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation.

Features:
  • Continuously variable BTU's
  • 360° heat radius
  • Inner windshield
  • 2 piece knockdown burn chamber
  • Auto safety shutoff
  • Large sturdy base prevents tipping
  • 1 hand piezo ignition
  • 10'L regulator and hose assembly included
  • CSA certified
  • Runtimes for a 20 lbs tank 9 hrs at 50,000K, 7 hrs at 60,000K, and 5 hrs at 80,000K. Runtimes for a 40 lbs tank 17 hrs at 50,000K, 14 hrs at 60,000K, and 11 hrs at 80,000K. Runtimes for a 100 lbs tank 43 hrs at 50,000K, 36 hrs at 60,000K, and 27 hrs at 80,000K
  • Limited warranty of 1 year


PRICE
$269.95

1
1
Available on or around 09/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-7/8 in
Width15-15/16 in
Height18-1/2 in
Weight11.3 lbs
Coverage Area2000 ft²

Product Details

TypeConvection Heater
Max Run Time11 hr
ColorSilver
Includes10' Regulator and Hose Assembly
MaterialSteel
Ignition TypePiezo
Manufacturers Part NumberRMC-LPC80DG
BTU50000/80000 BTU
Fuel TypePropane
ThermostatYes
BrandDyna-Glo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA