Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



MetroVac

Model # :WBB2253296

MPN #: 105-577898

MetroVac Metropolitan Evolution Handheld Vacuum

Product Description
Metropolitan Evolution Hand Vac 105-577898. Tackle quick cleanups with the Metropolitan Evolution Hand Vac.

Features
  • All Steel construction; Satin Nickel / Black Finish
  • This high performance hand vac is easy to use and easy to carry.
  • Ideal for quick clean ups around the home, office studio, workshops, car interiors, R.V's and boats.
  • Produces 60" of water lift (sealed suction measurement) yet weighs around 2.7 pounds.
  • Pound for pound, the most powerful Hand Vac on the planet.
  • Great on Pet Hair Pick Up
  • Includes 500 Watt Power Unit, Pik-All Nozzle, Dust Brush, Crevice Tool and 2 Disposable Bags.
  • Best of all it's MADE IN THE USA


PRICE
$329.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth12-1/2 in
Height5-1/4 in
Weight3 lbs
Water Lift60 in
Cord Length12

Product Details

TypeHand Vacuum
CFM70 CFM
Horsepower0.75 HP
ColorBlack
Amperage4.5 A
Motor Amps4.5 A
StyleMetropolitan Evolution
Wattage500 W
Voltage110 V
FiltrationFoam Filter
MaterialSteel
DescriptionMetropolitan Evolution Handheld Vacuum
Manufacturers Part Number105-577898
BrandMetroVac