Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Gas Cans & Caddies

Gas cans and caddies are safety products used for storing and transporting gasoline and other fuels in a safe and convenient manner. They are constructed of durable materials that meet the highest industry standards, ensuring compliance with safety regulations. Gas cans feature a spill-proof design with tight-sealing caps or nozzles to prevent leaks and minimize the risk of fuel spills, which can lead to hazardous situations or environmental damage. They are ideal for automotive workshops, construction sites, landscaping operations, and more.
66 Results
Scepter Gas Cans

Scepter Gas Cans

CompareImageFuel TypeCapacityMaterialColorBrandModel #Price
Scepter® D520-20L Military Style Diesel Container, Yellow
Diesel
20 gal
HDPE
Yellow
Scepter
Ships Same Day
WBC0062543
$31.95was $32.95
Save $1.00
Scepter® 5 Gallon / 20 Liter Military Water Container, Generic Markings, Green
Water
20 gal
HDPE
Green
Scepter
Ships Same Day
WBC0062559
$60.95was $75.95
Save $15.00
Scepter® 20 Liter RV Gasoline Container, Red
Gas
20 gal
HDPE
Red
Scepter
Ships Same Day
WBC0062575
$28.95was $35.95
Save $7.00
Scepter® K20- 20L Kerosene Can, Blue
Kerosene
20 gal
HDPE
Blue
Scepter
Ships Same Day
WBC0062574
$25.95was $29.95
Save $4.00
Scepter® 5 Liter Gas Jerry Can, Red
Gas
5 gal
HDPE
Red
Scepter
Ships Same Day
WBC0062557
$12.00was $15.00
Save $3.00
Scepter® J63-Jerry Can Gasoline/Oil, 6 Liter, Red
Gas
6.5 gal
HDPE
Red
Scepter
Ships Same Day
WBC0062540
$34.95was $39.95
Save $5.00
Scepter® 10 Liter Self-Venting Gas Can, Red
Gas
10 gal
HDPE
Red
Scepter
Ships Same Day
WBC0062558
$16.25was $17.95
Save $1.70
Scepter® AB25 -25L Gas Can, Red
Gas
25 gal
HDPE
Red
Scepter
Ships Same Day
WBC0062542
$26.95was $27.95
Save $1.00
Scepter® D20- 20L Diesel Fuel Container, Yellow
Diesel
20 gal
HDPE
Yellow
Scepter
Ships Same Day
WBC0062573
$26.95was $28.95
Save $2.00
Scepter® Eco® 10 Liter Gas Cans, Red
Gas
10 gal
HDPE
Red
Scepter
Ships Same Day
WBC0062541
$37.95was $41.95
Save $4.00
Showing 1-10 of 11 results
Western Global Used Oil Tanks

Western Global Used Oil Tanks

Gas Caddies

Gas Caddies
These gas caddies offer fuel storage and transport solutions for gasoline, diesel, and other flammable liquid fuels. They are designed to reduce spills and accidents, and are available in multiple gallon capacities. Gas caddies comply with OSHA guidelines, and are made from chemical-resistant materials to ensure long-term wear and use.

Jerry Cans

Jerry Cans
Jerry Gas Cans offer an optimal way to transport and store fuels. These metal gas cans are made of durable steel and feature an air tight seal that ensures no spilling or leaking when transporting. They come in a range of capacities by model, making them ideal for home, construction, farming, and other applications.

Fuel & Gas Cans

Fuel & Gas Cans
Portable gas cans are designed to safely store, transport, and dispense flammable liquids such as gasoline, kerosene, and diesel fuel. These gas cans are made with sturdy and corrosion resistant construction. They come in a range of sizes and gallon capacities, and are available with multiple pour opening options. These cans are ideal for both recreational and industrial use.
John Dow Industries Diesel Carry Tanks

John Dow Industries Diesel Carry Tanks

John Dow Industries Gasoline Carry Tanks

John Dow Industries Gasoline Carry Tanks

Portable Fuel Stations

Portable Fuel Stations

Steel Gas Caddys

Steel Gas Caddys

Polyethylene Portable Fuel Tanks

Polyethylene Portable Fuel Tanks
Polyethylene portable fuel tanks make storage of diesel, gasoline, kerosene, and other combustible liquids safe and convenient. These fuel tanks are constructed from polyethylene materials, ensuring durability. Fuel tanks are portable and make it easy to pour and transfer the contents to where it is needed. Available in a variety of sizes and styles to suit many industrial applications.