Take 15% off your entire order!

Offer applied at checkout

+

50 Gallon Square Rubbermaid Waste Receptacle - Gray

50 Gallon Square Rubbermaid Waste Receptacle - Gray

Item #: WB498516GY

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Tan

Gray

Frequently Purchased Together

  • 50 Gallon Square Rubbermaid Waste Receptacle - Gray
  • Lid For 35 & 50 Gallon Square Rubbermaid Waste Receptacles - Gray

    $138.95

  • Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

    $115.95

Price: $345.95

Quantity

Customers Also Viewed

40 Gallon Square Rubbermaid Brute Waste Receptacles - Gray

40 Gallon Square Rubbermaid Brute Waste Receptacles - Gray

11 Gallon Round Rubbermaid Waste Receptacle - Gray

11 Gallon Round Rubbermaid Waste Receptacle - Gray

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Black

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Black

Rubbermaid Slim Jim Recycling Station, Landfill/Mixed Recycling, (2) 23 Gallon - 2007914

Rubbermaid Slim Jim Recycling Station, Landfill/Mixed Recycling, (2) 23 Gallon - 2007914

Global Industrial™ Slim Trash Can, 23 Gallon, Blue

Global Industrial™ Slim Trash Can, 23 Gallon, Blue

Justrite 14 Gallon Oily Waste Can, Red - 09500

Justrite 14 Gallon Oily Waste Can, Red - 09500

Global Industrial™ Paper Recycling Lid, Blue

Global Industrial™ Paper Recycling Lid, Blue

Global Industrial™ Aluminum Round Open Top Trash Can, 35 Gallon, Satin Clear

Global Industrial™ Aluminum Round Open Top Trash Can, 35 Gallon, Satin Clear

Global Industrial™ Mobile Trash Container, 65 Gallon Blue

Global Industrial™ Mobile Trash Container, 65 Gallon Blue

Justrite 6 Gallon Oily Waste Can, Red - 09100

Justrite 6 Gallon Oily Waste Can, Red - 09100

Square Rubbermaid Trash Container
Quality Rubbermaid waste containers are lightweight, yet withstand years of rugged indoor or outdoor use. They're made of easy-to-clean polyethylene that resists dents, cracks and corrosion. Classic Rubbermaid styling makes them attractive for offices and lobbies.

The optional lid, sold separately, features a swing door that allows trash to drop into the waste receptacle without hand contact while controlling insects and odors.

Weights & Dimensions

  • Depth 19-1/2 IN (49.53 cm)
  • Width 19-1/2 IN (49.53 cm)
  • Height 34-1/4 IN (87 cm)
  • Weight 14 LBS (6.36 kg)

Product Details

  • Assembly Required Assembled
  • Capacity 50 GAL (189.27 l)
  • Type Standard Trash Can
  • Brand Rubbermaid
  • Lid Type Open
  • Material Plastic
  • Manufacturers Part Number FG395900GRAY
  • Shape Square
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Susan

    Date: April 23, 2019

    Works great!
    Your review:
    Was looking for a waste can that was user friendly. works great and cleans up well.
Product Q & A

There are no questions for this product.

Save $229.00 with this comparable product

Global Industrial™ Square Plastic Trash Can, 55 Gallon, Gray

Item #: 641440GY

Not Yet Rated

In Stock, Ships in 3-4 days

$116.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
50 Gallon Square Rubbermaid Waste Receptacle - Gray

50 Gallon Square Rubbermaid Waste Receptacle - Gray

Item #: WB498516GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    50 Gallon Square Rubbermaid Waste Receptacle - Gray
    50 Gallon Square Rubbermaid Waste Receptacle - Gray
    50 Gallon Square Rubbermaid Waste Receptacle - Gray
    50 Gallon Square Rubbermaid Waste Receptacle - Gray
    50 Gallon Square Rubbermaid Waste Receptacle - Gray
    50 Gallon Square Rubbermaid Waste Receptacle - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant