These mobile waste containers offer large capacity solutions for your waste management needs Large diameter built-in wheels roll easily, even over rough, uneven terrain. Inset wheel position helps prevent damage to walls and doorways, and easestilting into rolling position. Waste containers have molded-in lifting points. Attached, hinged lid won't get lost during refuse handling; locks back out of the way for Brute® Rollout containers. Polyethylene resin, reinforced bottom and ribbed reinforced sides ensure durability.
Rubbermaid 9W27 Brute® Rollout 50 Gallon Large Mobile Container- Gray with Lid
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$145.95was $269.95
Save $124.00 (46%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/8 in |
| Depth | 28-1/2 in |
| Height | 36-1/2 in |
| Weight | 23 lbs |
Product Details
| Assembly Required | No |
| Type | Rollout Trash Can |
| Color | Gray |
| Series | Brute® |
| Lid | Yes |
| Capacity | 50 gal |
| Lid Type | Flat Lid |
| Material | Plastic |
| Manufacturers Part Number | FG9W2700GRAY |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Rectangle |
| Brand | Rubbermaid |