Ideal for central collection, transporting and shipping recyclable waste with heavy duty construction and convenient features. Large capacity saves labor and reduces collection costs. Heavy-duty 8" wheels maneuver easily, even over steps or curbing and feature a rugged, molded-in axle retainer for strength. The attached hinged lid fits tightly and locks open for easy emptying. Tough durable construction provides long life. Rounded corners and smooth contours are easy to clean. This recycling container is blue imprinted with We Recycle to keep non recyclables out and avoid messy sorting. Contains Post Consumer Recycled Resin (PCR) exceeding EPA guidelines.
Rubbermaid® Brute Recycling Can w/Lid, 50 Gallon, Blue
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/8 in |
| Depth | 28-1/2 in |
| Height | 36-1/2 in |
| Weight | 21.8 lbs |
Product Details
| Assembly Required | No |
| Type | Rollout Recycling Can |
| Number of Openings | 1 |
| Color | Blue |
| Series | Brute® |
| Lid | Yes |
| Capacity | 50 gal |
| Lid Type | Flat Flip Lid |
| Material | Plastic |
| Manufacturers Part Number | FG9W2773BLUE |
| Indoor/Outdoor | Outdoor |
| Accepted Materials | Mixed Recyclables |
| Container Markings | Recycle Logo |
| Shape | Square |
| Brand | Rubbermaid |