MEDIUM DUTY CASTER KIT
Includes 2 Swivel and 2 Rigid Casters
Ideal when increased capacity is required. Smooth and easy movement over a variety of surfaces.
1000 lb. capacity per kit.
Global Industrial
Model # :WB232CP15
Global Industrial™ 5" x 1-1/4" Polyurethane Caster Kit 2 Swivel, 2 Rigid
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$80.95was $99.95
Save $19.00 (19%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 6 in |
| Weight Capacity | 1000 per Kit lbs |
| Wheel Diameter | 5 in |
| Plate Size | 4-1/2 x 3-3/4 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Brake Type | No Brake Included |
| Caster Type | Swivel |
| Caster Index | Caster Kits |
| Manufacturers Part Number | 232CP15 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |