HEAVY DUTY CASTER KIT
Includes 2 Swivel and 2 Rigid Casters
Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings.
Global Industrial
Model # :WB232CP3
Global Industrial™ 5" x 1-1/2" Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid
|
Questions & Answers (0)
Product Description
PRICE
$91.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 6-1/2 in |
| Weight Capacity | 1400 per Kit lbs |
| Wheel Diameter | 5 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Brake Type | No Brake Included |
| Caster Type | Swivel |
| Caster Index | Caster Kits |
| Manufacturers Part Number | 232CP3 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |