Take 15% off your entire order!

Offer applied at checkout

5" Wafer Style Butterfly Valve W/ Buna Seals; Includes 10 Position Handle

Lug Style Shown

5" Wafer Style Butterfly Valve W/ Buna Seals; Includes 10 Position Handle

Item #: WBB438186

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $419.95

Quantity

Customers Also Viewed

5" Lug Style Butterfly Valve W/ EPDM Seals; Includes 10 Position Handle

5" Lug Style Butterfly Valve W/ EPDM Seals; Includes 10 Position Handle

3" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

3" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

4" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

4" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2.5" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

2.5" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

3" Lug Style Butterfly Valve W/ Viton Seals and 10 Position Handle

3" Lug Style Butterfly Valve W/ Viton Seals and 10 Position Handle

2" Wafer Style Butterfly Valve W/ Buna Seals and 10 Position Handle

2" Wafer Style Butterfly Valve W/ Buna Seals and 10 Position Handle

2" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2" Wafer Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2" Wafer Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

8" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

8" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2 In. T316 Stainless Steel HEX Ball Valve - 1 Piece - 1000 PSI - Pkg Qty 5

2 In. T316 Stainless Steel HEX Ball Valve - 1 Piece - 1000 PSI - Pkg Qty 5

3/4 In. Stainless Steel Gate Valve - 200 PSI

3/4 In. Stainless Steel Gate Valve - 200 PSI

The BI-TORQ MY-WN-2-50-10P series 5" wafer style manual butterfly valve features a standard cast iron body, SS disc, BUNA seal and a 10-position lock-in-place handle.

Weights & Dimensions

  • Width 7-1/2 IN (19.05 cm)
  • Bolt Size 3/4-10 IN
  • Valve Size 5 IN (12.7 cm)
  • Height 14-9/16 IN (36.99 cm)
  • Size 5 IN (12.7 cm)

Product Details

  • Seal Type Buna
  • Connection Style Wafer
  • Brand Bi-Torq
  • Package Quantity 1
  • Material Cast Iron, SS, Aluminum
  • Manufacturers Part Number MY-WN-2-50-10P
  • Valve Type Butterfly
  • Actuated or Manual MANUAL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5" Wafer Style Butterfly Valve W/ Buna Seals; Includes 10 Position Handle

5" Wafer Style Butterfly Valve W/ Buna Seals; Includes 10 Position Handle

Item #: WBB438186

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant